Char-Lynn
104-3337-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100159110
each
Product details
- 2000 Series
- 4-Bolt Flange
- 1 1/4 in 14T Splined Shaft
- SAE-10 Side Port, Staggered
- Nitrile Seals
Specifications
Duty | Standard-Duty |
Flange Orientation | Standard |
Port Size | SAE-10 |
Output Torque at Rated PSI (inch/pounds) | 4780 in lb |
Mounting Type Code | AH |
Case Drain Code | 01 |
Series | 2000 Series |
Case Drain | SAE-4 |
Corrosion Resistant | No |
Accessories Code | AA |
Mount Type | 4 Bolt, 3.25 in Pilot |
Mounting Holes | 0.535 in |
Displacement (in³/rev) | 11.9 |
Paint/Packaging | Low Gloss Black, Individual Box |
Inlet Pressure [Max] | 4500 psi |
Paint Code | A |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Port Location | Side Port, Staggered |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.19 in |
Output Shaft Code | 04 |
Port Type | SAE O-Ring |
Pilot Diameter | 3.25 in |
Special Features | Seal Guard |
Shaft Type | Splined |
Shaft Size & Type | 1 1/4 in 14T Splined |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 385 rpm @ 20 gal/min |
Splines | 14 |
Port Code | AA |
Special Features Hardware Code | 00 |
Motor Type | Disc Valve |
Weight | 42.0 LB |