Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Code | AA |
Case Drain Code | 01 |
Mounting Holes | 0.535 in |
Material | Cast Iron |
Special Features | None |
Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
Output Torque at Rated PSI (inch/pounds) | 6840 in lb |
Output Shaft Code | 04 |
Motor Element | Geroler |
Pilot Diameter | 3.25 in |
Flow Rate | 75 lpm |
Port Location | Side Port, Staggered |
Splines | 14 |
Mounting Type Code | AC |
Displacement | 393.8 cm3/Rev |
Corrosion Resistant | No |
Intermittent Pressure [Max] | 170 bar |
Paint Code | A |
Special Features Hardware Code | 00 |
Series | 2000 Series |
Port Type | SAE O-Ring |
Rotation | Standard Rotation |
Mount Type | 2 Bolt |
Bolt Circle Dia. | 4.19 in |
Seal Material | Buna-N |
Accessories Code | 00 |
Shaft Size & Type | 1 1/4 in 14T Splined |
Displacement (in³/rev) | 24.03 |
Duty | Standard-Duty |
RPM [Min] | 191 rpm |
Shaft Type | Splined |
Special Features Assembly Code | 0 |
Port Size | 7/8-14 |
Case Drain | SAE-4 |
Motor Type | Disc Valve |
Paint/Packaging | Low Gloss Black, Individual Box |
Torque | 775 Nm |
Inlet Pressure [Max] | 4500 psi |
Flange Orientation | Standard |
Paint | Environmental Coated Black |
Mounting Hole Size | 0.535 in |
Weight | 42.0 LB |