Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement | 80.6 cm3/Rev |
Port Location | Side Port |
Mounting Type Code | AF |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Bolt Circle Dia. | 5 3/4 in |
Motor Element | Geroler |
Port Type | Manifold, O-Ring |
Shaft Size & Type | Splined |
Seal Material | Buna-N |
Inlet Pressure [Max] | 4500 psi |
RPM [Min] | 908 rpm |
Splines | 14 |
Mounting Holes | 0.565 in |
Port Size | Manifold, 3/8-16 UNC Threads, 3/8-16 UNC-2B |
Special Features Assembly Code | 0 |
Flange Orientation | Standard |
Displacement (in³/rev) | 4.92 |
Intermittent Pressure [Max] | 310 bar |
Port Code | AB |
Mount Type | 2 Bolt |
Special Features | None |
Duty | Standard-Duty |
Case Drain Code | 01 |
Shaft Type | Splined |
Accessories Code | 00 |
Geroter/Geroler Options | Standard |
Series | 2000 Series |
Paint/Packaging | Individual Box |
Special Features Hardware Code | 00 |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Corrosion Resistant | No |
Output Shaft Code | 04 |
Paint Code | 0 |
Mounting Hole Size | 0.565 in |
Torque | 235 Nm |
Pilot Diameter | 4 in |
Rotation | Standard Rotation |
Motor Type | Disc Valve |
Material | Cast Iron |
Flow Rate | 75 lpm |
Output Torque at Rated PSI (inch/pounds) | 2080 in lb |
RPM [Max] | 908 rpm |
Weight | 42.0 LB |