Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement | 393.8 cm3/Rev |
RPM [Min] | 191 rpm |
Torque | 775 Nm |
Motor Type | Disc Valve |
Mount Type | 2 Bolt |
Intermittent Pressure [Max] | 170 bar |
Port Type | BSP |
Flow Rate | 75 lpm |
Series | 2000 Series |
Motor Element | Geroler |
Material | Cast Iron |
Port Size | G 1/2 |
Displacement (in³/rev) | 24.03 |
Paint | Primer Low Gloss Black |
Weight | 0.0 LB |