Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Maximum Speed @ Continuous Flow | 576 rpm @ 20 gal/min |
Shaft Size & Type | 1 1/4 in Straight |
Mounting Type Code | AC |
Series | 2000 Series |
Port Type | BSP |
Bolt Circle Dia. | 4.19 in |
Flange Orientation | Standard |
Motor Element | Geroler |
Displacement (in³/rev) | 7.97 |
Rotation | Standard Rotation |
Shaft Type | Straight |
Special Features | None |
Output Torque at Rated PSI (inch/pounds) | 3420 in lb |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 4500 psi |
Displacement | 130.6 cm3/Rev |
Mounting Hole Size | 0.535 in |
Duty | Standard-Duty |
Port Location | Side Port, Staggered |
Special Features Assembly Code | 0 |
Flow Rate | 75 lpm |
Material | Cast Iron |
Port Size | G 1/2 |
Intermittent Pressure [Max] | 310 bar |
Splines | 0 |
Accessories Code | 00 |
Case Drain Code | 02 |
Torque | 385 Nm |
Mount Type | 2 Bolt |
Corrosion Resistant | No |
Paint/Packaging | No Paint, Individual Box |
RPM [Min] | 576 rpm |
Seal Material | Buna-N |
Pilot Diameter | 3.25 in |
Paint Code | 0 |
Motor Type | Disc Valve |
Case Drain | G 1/4 (BSP) |
Mounting Holes | 0.535 in |
Port Code | AG |
Output Shaft Code | 02 |
Weight | 42.0 LB |