Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Size | 7/8-14 |
Bolt Circle Dia. | 4.19 in |
Shaft Size & Type | 1 1/4 in Tapered |
Displacement (in³/rev) | 18.71 |
Output Torque at Rated PSI (inch/pounds) | 6750 in lb |
Splines | 0 |
Shaft Type | Tapered |
Port Location | Side Port, Staggered |
Paint/Packaging | No Paint, Individual Box |
Inlet Pressure [Max] | 4500 psi |
Flange Orientation | Flange Rotated 90° |
RPM [Min] | 246 rpm |
Mounting Holes | 0.535 in |
Displacement | 306.6 cm3/Rev |
Duty | Standard-Duty |
Intermittent Pressure [Max] | 240 bar |
Series | 2000 Series |
Port Code | AA |
Corrosion Resistant | No |
Port Type | SAE O-Ring |
Special Features | Flange Rotated 90° |
Mount Type | 2 Bolt |
Flow Rate | 75 lpm |
Mounting Type Code | AC |
Rotation | Flange |
Output Shaft Code | 03 |
Case Drain Code | 01 |
Seal Material | Buna-N |
Paint Code | 0 |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.535 in |
Special Features Assembly Code | A |
Material | Cast Iron |
Special Features Hardware Code | 00 |
Accessories Code | 00 |
Motor Element | Geroler |
Motor Type | Disc Valve |
Case Drain | SAE-4 |
Maximum Speed @ Continuous Flow | 246 rpm @ 20 gal/min |
Torque | 765 Nm |
Weight | 42.0 LB |