text.skipToContent text.skipToNavigation


104-3514-006

Char-Lynn 2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100162939
each

Product details

  • 2000 Series
  • 2-Bolt Flange, SAE A
  • 1 1/4 in 14T Splined Shaft
  • SAE-10 Side Port, Staggered
  • Nitrile Seals

Specifications

Series 2000 Series
Duty Standard-Duty
Mount Type 2 Bolt, SAE-A
Shaft Size & Type 1 1/4 in 14T Splined
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port, Staggered
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 29.8
Special Features Internal Cross Over Relief Valve - 2,250 psi
Case Drain SAE-4
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 4.19 in
Output Torque at Rated PSI (inch/pounds) 7470 in lb
Maximum Speed 153 rpm @ 20 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 14
Paint Code 0
Special Features Hardware Code 60
Shaft Size 1 1/4 in
Port Code AA
Mounting Type Code AC
Special Features Assembly Code 0
Shaft Type Splined
Accessories Code 00
Corrosion Resistant No
Case Drain Code 01
Output Shaft Code 04
Weight 42.0 LB

Supporting Documents

You May Also Like