Char-Lynn
104-3515-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100159241
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 in Straight Shaft
- SAE-10 Side Port, Staggered
- Nitrile Seals
Specifications
Port Code | AA |
Paint/Packaging | No Paint, Individual Box |
Rotation | Standard Rotation |
Shaft Type | Straight |
Mounting Holes | 0.535 in |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Bolt Circle Dia. | 4.19 in |
Mount Type | 2 Bolt, SAE-A |
Series | 2000 Series |
Motor Element | Geroler |
Mounting Type Code | AC |
Shaft Size & Type | 1 in Straight |
Port Size | SAE-10 |
Splines | 0 |
Case Drain | SAE-4 |
Output Shaft Code | 01 |
Seal Material | Buna-N |
Special Features Hardware Code | 63 |
Special Features | Internal Cross Over Relief Valve - 3,000 psi |
Pilot Diameter | 3.25 in |
Motor Type | Disc Valve |
Corrosion Resistant | No |
Flange Orientation | Standard |
Output Torque at Rated PSI (inch/pounds) | 2065 in lb |
Port Location | Side Port, Staggered |
Duty | Standard-Duty |
Inlet Pressure [Max] | 4500 psi |
Port Type | SAE O-Ring |
Paint Code | 0 |
Special Features Assembly Code | 0 |
Case Drain Code | 01 |
Accessories Code | 00 |
Displacement (in³/rev) | 4.9 |
Weight | 42.0 LB |