Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Type | BSP |
Motor Type | Disc Valve |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 4500 psi |
Shaft Type | Splined |
Material | Cast Iron |
Maximum Speed @ Continuous Flow | 742 rpm @ 20 gal/min |
Series | 2000 Series |
Special Features Assembly Code | 0 |
Corrosion Resistant | No |
Splines | 14 |
Port Location | Side Port, Staggered |
Output Torque at Rated PSI (inch/pounds) | 2630 in lb |
Flange Orientation | Standard |
Seal Material | Buna-N |
Bolt Circle Dia. | 5 3/4 in |
Displacement | 101.6 cm3/Rev |
Shaft Size & Type | 1 1/4 in 14T Splined |
Special Features | None |
Rotation | Standard Rotation |
Port Code | AG |
Paint Code | A |
Mount Type | 2 Bolt |
Mounting Holes | 0.565 in |
Intermittent Pressure [Max] | 310 bar |
Output Shaft Code | 04 |
Port Size | G 1/2 |
Pilot Diameter | 4 in |
RPM [Min] | 742 rpm |
Case Drain Code | 02 |
Displacement (in³/rev) | 6.2 |
Paint/Packaging | Low Gloss Black, Individual Box |
Flow Rate | 75 lpm |
Mounting Hole Size | 0.565 in |
Case Drain | G 1/4 (BSP) |
Motor Element | Geroler |
Torque | 295 Nm |
Mounting Type Code | AF |
Paint | Primer Low Gloss Black |
Accessories Code | 00 |
Weight | 42.0 LB |