Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement | 244.3 cm3/Rev |
Port Type | BSP |
Paint Code | A |
Output Torque at Rated PSI (inch/pounds) | 5850 in lb |
Material | Cast Iron |
Intermittent Pressure [Max] | 260 bar |
Seal Material | Buna-N |
Paint | Primer Low Gloss Black |
Mount Type | 2 Bolt |
Special Features Assembly Code | 0 |
Inlet Pressure [Max] | 4500 psi |
Case Drain Code | 02 |
Special Features | None |
Port Code | AG |
Series | 2000 Series |
Special Features Hardware Code | 00 |
Corrosion Resistant | No |
Port Size | G 1/2 |
Mounting Type Code | AC |
Motor Type | Disc Valve |
Duty | Standard-Duty |
Flange Orientation | Standard |
Splines | 14 |
Shaft Type | Splined |
Accessories Code | 00 |
Bolt Circle Dia. | 4.19 in |
Port Location | Side Port, Staggered |
Displacement (in³/rev) | 14.91 |
Mounting Hole Size | 0.535 in |
Output Shaft Code | 04 |
Maximum Speed @ Continuous Flow | 308 rpm @ 20 gal/min |
Case Drain | G 1/4 (BSP) |
Shaft Size & Type | 1 1/4 in 14T Splined |
Mounting Holes | 0.535 in |
Motor Element | Geroler |
Paint/Packaging | Low Gloss Black, Individual Box |
Torque | 660 Nm |
Rotation | Standard Rotation |
Pilot Diameter | 3.25 in |
Flow Rate | 75 lpm |
RPM [Min] | 308 rpm |
Weight | 42.0 LB |