Char-Lynn
104-3554-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100159276
each
Product details
- 2000 Series
- Corrosion Resistant-Duty
- 2-Bolt Flange, SAE A
- 1 1/4 in Straight, Corrosion Resistant Shaft
- SAE-10 End Port
Specifications
Maximum Speed @ Continuous Flow | 308 rpm @ 20 gal/min |
Corrosion Resistant | Yes |
Output Shaft Code | 24 |
Mount Type | 2 Bolt, SAE-A |
Paint/Packaging | Epoxy Coated (Frost Gray), Individual Box |
Displacement (in³/rev) | 14.9 |
Mounting Type Code | AC |
Port Code | AD |
Duty | Corrosion Resistant-Duty |
Bolt Circle Dia. | 4.19 in |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Rotation | Standard Rotation |
Port Size | SAE-10 |
Special Features | Low Speed Valve |
Case Drain | SAE-4 |
Port Location | End Port |
Output Torque at Rated PSI (inch/pounds) | 5850 in lb |
Flange Orientation | Standard |
Splines | 0 |
Series | 2000 Series |
Accessories Code | AB |
Special Features Hardware Code | 00 |
Motor Type | Disc Valve |
Inlet Pressure [Max] | 4500 psi |
Seal Material | Buna-N |
Shaft Type | Straight, Corrosion Resistant |
Port Type | SAE O-Ring |
Mounting Holes | 0.535 in |
Pilot Diameter | 3.25 in |
Case Drain Code | 01 |
Shaft Size & Type | 1 1/4 in Straight, Corrosion Resistant |
Paint Code | B |
Weight | 42.0 LB |