Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Maximum Speed @ Continuous Flow | 576 rpm @ 20 gal/min |
Port Location | Side Port, Staggered |
Shaft Size & Type | Straight |
RPM [Max] | 576 rpm |
Torque | 385 Nm |
Port Type | SAE O-Ring |
Intermittent Pressure [Max] | 310 bar |
Rotation | Flange |
Displacement | 130.6 cm3/Rev |
RPM [Min] | 576 rpm |
Series | 2000 Series |
Seal Material | Buna-N |
Output Shaft Code | 02 |
Mount Type | 2 Bolt |
Paint Code | 0 |
Accessories Code | AB |
Case Drain Code | 01 |
Special Features | Flange Rotated 90°, Low Speed Valve |
Geroter/Geroler Options | Standard |
Bolt Circle Dia. | 4.19 in |
Flow Rate | 75 lpm |
Special Features Hardware Code | 00 |
Mounting Holes | 0.535 in |
Corrosion Resistant | No |
Motor Type | Disc Valve |
Port Size | 7/8-14 |
Port Code | AA |
Special Features Assembly Code | A |
Material | Cast Iron |
Inlet Pressure [Max] | 4500 psi |
Splines | 0 |
Flange Orientation | Flange Rotated 90° |
Mounting Type Code | AC |
Mounting Hole Size | 0.535 in |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Displacement (in³/rev) | 7.97 |
Motor Element | Geroler |
Output Torque at Rated PSI (inch/pounds) | 3408 in lb |
Paint/Packaging | Individual Box |
Duty | Standard-Duty |
Pilot Diameter | 3.25 in |
Shaft Type | Straight |
Weight | 42.0 LB |