Char-Lynn
104-3558-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100159279
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 1/4 in Straight Shaft
- SAE-10 Side Port, Staggered
- Nitrile Seals
Specifications
Port Size | SAE-10 |
Port Type | SAE O-Ring |
Shaft Size & Type | 1 1/4 in Straight |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.19 in |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 4500 psi |
Case Drain | SAE-4 |
Shaft Type | Straight |
Output Shaft Code | 02 |
Case Drain Code | 01 |
Mount Type | 2 Bolt, SAE-A |
Mounting Type Code | AC |
Corrosion Resistant | No |
Maximum Speed @ Continuous Flow | 385 rpm @ 20 gal/min |
Flange Orientation | Flange Rotated 90° |
Series | 2000 Series |
Motor Element | Geroler |
Mounting Holes | 0.535 in |
Seal Material | Buna-N |
Displacement (in³/rev) | 11.9 |
Port Code | AA |
Splines | 0 |
Duty | Standard-Duty |
Paint Code | 0 |
Special Features Assembly Code | A |
Port Location | Side Port, Staggered |
Motor Type | Disc Valve |
Rotation | Standard Rotation |
Paint/Packaging | No Paint, Individual Box |
Output Torque at Rated PSI (inch/pounds) | 4780 in lb |
Special Features | Flange Rotated 90°, Low Speed Valve |
Accessories Code | AB |
Weight | 42.0 LB |