Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Shaft Size & Type | Splined |
Case Drain Code | 01 |
Inlet Pressure [Max] | 4500 psi |
Output Torque at Rated PSI (inch/pounds) | 4027.09 in lb |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.19 in |
Intermittent Pressure [Max] | 260 bar |
Output Shaft Code | 04 |
Mount Type | 4 Bolt |
Displacement (in³/rev) | 9.7 |
Rotation | Standard Rotation |
Splines | 14 |
Accessories Code | 00 |
Torque | 455 Nm |
RPM [Min] | 477 rpm |
Shaft Type | Splined |
Displacement | 158.1 cm3/Rev |
Port Code | AD |
Special Features Assembly Code | 0 |
Special Features | None |
Paint Code | 0 |
Special Features Hardware Code | 00 |
Duty | Standard-Duty |
Seal Material | Buna-N |
Mounting Hole Size | 0.535 in |
Port Type | SAE O-Ring |
Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
Paint/Packaging | Individual Box |
Motor Element | Geroler |
Motor Type | Disc Valve |
Mounting Holes | 0.535 in |
Corrosion Resistant | No |
Port Size | 7/8-14 |
Flow Rate | 75 lpm |
Mounting Type Code | AJ |
Pilot Diameter | 3.25 in |
Series | 2000 Series |
RPM [Max] | 477 rpm |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Port Location | End Port |
Material | Cast Iron |
Geroter/Geroler Options | Standard |
Weight | 42.0 LB |