Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Inlet Pressure [Max] | 4500 psi |
Accessories Code | AB |
Maximum Speed @ Continuous Flow | 742 rpm @ 20 gal/min |
Motor Element | Geroler |
Output Shaft Code | 02 |
Shaft Size & Type | 1 1/4 in Straight |
Torque | 295 Nm |
Case Drain Code | 01 |
Seal Material | Buna-N |
Special Features | Low Speed Valve |
Port Size | 7/8-14 |
Paint/Packaging | No Paint, Individual Box |
Flange Orientation | Standard |
Series | 2000 Series |
Bolt Circle Dia. | 4.19 in |
Rotation | Standard Rotation |
Mounting Hole Size | 0.535 in |
Intermittent Pressure [Max] | 310 bar |
Displacement | 101.6 cm3/Rev |
Displacement (in³/rev) | 6.2 |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Mounting Holes | 0.535 in |
Shaft Type | Straight |
Output Torque at Rated PSI (inch/pounds) | 2630 in lb |
Motor Type | Disc Valve |
Case Drain | SAE-4 |
Splines | 0 |
Flow Rate | 75 lpm |
Corrosion Resistant | No |
Material | Cast Iron |
Port Code | AA |
Mount Type | 4 Bolt |
Special Features Assembly Code | 0 |
Port Type | SAE O-Ring |
Mounting Type Code | AH |
RPM [Min] | 742 rpm |
Pilot Diameter | 3.25 in |
Port Location | Side Port, Staggered |
Paint Code | 0 |
Weight | 42.0 LB |