Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Case Drain Code | 01 |
Rotation | Standard Rotation |
Paint Code | 0 |
Mounting Holes | 0.535 in |
RPM [Min] | 191 rpm |
Inlet Pressure [Max] | 4500 psi |
Mounting Type Code | AH |
Special Features Assembly Code | 0 |
Displacement (in³/rev) | 24.03 |
Mount Type | 4 Bolt |
Flange Orientation | Standard |
Displacement | 393.8 cm3/Rev |
Shaft Type | Splined |
Bolt Circle Dia. | 4.19 in |
Intermittent Pressure [Max] | 170 bar |
Pilot Diameter | 3.25 in |
Output Shaft Code | 04 |
Mounting Hole Size | 0.535 in |
Port Type | SAE O-Ring |
Case Drain | SAE-4 |
Seal Material | Buna-N |
Duty | Standard-Duty |
Special Features Hardware Code | 61 |
Special Features | Internal Cross Over Relief Valve - 2,500 psi |
Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
Output Torque at Rated PSI (inch/pounds) | 6840 in lb |
Paint/Packaging | No Paint, Individual Box |
Port Code | AA |
Splines | 14 |
Port Location | Side Port, Staggered |
Series | 2000 Series |
Motor Element | Geroler |
Port Size | 7/8-14 |
Torque | 775 Nm |
Material | Cast Iron |
Shaft Size & Type | 1 1/4 in 14T Splined |
Flow Rate | 75 lpm |
Corrosion Resistant | No |
Motor Type | Disc Valve |
Accessories Code | 00 |
Weight | 42.0 LB |