Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Paint/Packaging | Epoxy Coated |
Pilot Diameter | 4 in |
Paint | Epoxy Coated Frost Gray |
RPM [Min] | 308 rpm |
Flow Rate | 75 lpm |
Material | Cast Iron |
Series | 2000 Series |
Torque | 660 Nm |
Port Type | BSP |
Displacement | 244.3 cm3/Rev |
Mount Type | 4 Bolt |
Motor Element | Geroler |
Port Size | G 1/2 |
Intermittent Pressure [Max] | 260 bar |
Motor Type | Disc Valve |
Weight | 1.0 LB |