Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Displacement (in³/rev) | 9.65 |
Flow Rate | 75 lpm |
Mounting Hole Size | 0.535 in |
Motor Element | Geroler |
RPM [Min] | 477 rpm |
Port Type | SAE O-Ring |
Material | Cast Iron |
Mount Type | 4 Bolt |
Torque | 455 Nm |
Intermittent Pressure [Max] | 260 bar |
Port Size | 7/8-14 |
Displacement | 158.1 cm3/Rev |
Series | 2000 Series |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.19 in |
Weight | 0.0 LB |