Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Torque | 660 Nm |
Series | 2000 Series |
Motor Type | Disc Valve |
Mounting Hole Size | 0.535 in |
Mount Type | 4 Bolt |
Port Size | 7/8-14 |
RPM [Min] | 308 rpm |
Intermittent Pressure [Max] | 260 bar |
Bolt Circle Dia. | 4.19 in |
Displacement | 244.3 cm3/Rev |
Rotation | Reverse |
Pilot Diameter | 3.25 in |
Flow Rate | 75 lpm |
Motor Element | Geroler |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 14.91 |
Material | Cast Iron |
Weight | 0.0 LB |