Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Material | Cast Iron |
Intermittent Pressure [Max] | 170 bar |
Mounting Hole Size | 0.535 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Bolt Circle Dia. | 4.19 in |
Displacement | 393.8 cm3/Rev |
Torque | 775 Nm |
Displacement (in³/rev) | 24.03 |
Motor Element | Geroler |
Series | 2000 Series |
Shaft Size & Type | Straight |
Geroter/Geroler Options | Standard |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Pilot Diameter | 3.25 in |
Mount Type | 2 Bolt |
RPM [Min] | 191 rpm |
RPM [Max] | 191 rpm |
Port Size | 7/8-14 |
Flow Rate | 75 lpm |
Paint | Primer Low Gloss Black |
Port Type | SAE O-Ring |
Output Torque at Rated PSI (inch/pounds) | 6860 in lb |
Weight | 29.097 LB |