Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Paint | Primer Low Gloss Black |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Port Size | 7/8-14 |
Port Type | SAE O-Ring |
Output Torque at Rated PSI (inch/pounds) | 2611 in lb |
Shaft Size & Type | Straight |
Displacement (in³/rev) | 6.2 |
Intermittent Pressure [Max] | 310 bar |
Torque | 295 Nm |
Seal Material | Viton |
Series | 2000 Series |
RPM [Min] | 742 rpm |
Displacement | 101.6 cm3/Rev |
Motor Element | Geroler |
Mount Type | 2 Bolt |
RPM [Max] | 742 rpm |
Motor Type | Disc Valve |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.19 in |
Mounting Hole Size | 0.535 in |
Geroter/Geroler Options | Standard |
Flow Rate | 75 lpm |
Material | Cast Iron |
Weight | 1.0 LB |