Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Type | Manifold, O-Ring |
Paint | Primer Low Gloss Black |
Material | Cast Iron |
Bolt Circle Dia. | 5 3/4 in |
Mounting Hole Size | 0.565 in |
Flow Rate | 75 lpm |
Mount Type | 2 Bolt |
Motor Element | Geroler |
Torque | 845 Nm |
Displacement (in³/rev) | 29.84 |
Displacement | 489 cm3/Rev |
Intermittent Pressure [Max] | 140 bar |
Series | 2000 Series |
RPM [Min] | 153 rpm |
Motor Type | Disc Valve |
Pilot Diameter | 4 in |
Weight | 0.0 LB |