Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Series | 2000 Series |
Pilot Diameter | 3.25 in |
Intermittent Pressure [Max] | 310 bar |
Paint | Primer Low Gloss Black |
Flow Rate | 75 lpm |
Bolt Circle Dia. | 4.19 in |
Motor Element | Geroler |
RPM [Min] | 908 rpm |
Mounting Hole Size | 0.535 in |
Mount Type | 2 Bolt |
Port Size | G 1/2 |
Port Type | BSP |
Displacement (in³/rev) | 4.92 |
Displacement | 80.6 cm3/Rev |
Torque | 235 Nm |
Motor Type | Disc Valve |
Material | Cast Iron |
Weight | 0.0 LB |