Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.535 in |
Series | 2000 Series |
Port Size | 7/8-14 |
Intermittent Pressure [Max] | 170 bar |
Material | Cast Iron |
Shaft Size & Type | Tapered |
Bolt Circle Dia. | 4.19 in |
Displacement (in³/rev) | 24.03 |
Displacement | 393.8 cm3/Rev |
Output Torque at Rated PSI (inch/pounds) | 6859 in lb |
Motor Element | Geroler |
Flow Rate | 75 lpm |
Motor Type | Disc Valve |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Mount Type | 2 Bolt |
Geroter/Geroler Options | Standard |
Flow Pattern | Integral Cross-Over Relief Valve Set At 189.6 Bar [2750 Lbf/In2] |
Torque | 775 Nm |
Port Type | SAE O-Ring |
Paint/Packaging | Individual Box |
RPM [Min] | 191 rpm |
RPM [Max] | 191 rpm |
Weight | 0.0 LB |