Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Pilot Diameter | 3.25 in |
Motor Element | Geroler |
Torque | 385 Nm |
Displacement (in³/rev) | 7.97 |
Material | Cast Iron |
Series | 2000 Series |
Mounting Hole Size | 0.535 in |
Port Type | Manifold, O-Ring |
Paint | Primer Low Gloss Black |
Intermittent Pressure [Max] | 310 bar |
Mount Type | 2 Bolt |
Motor Type | Disc Valve |
RPM [Min] | 576 rpm |
Bolt Circle Dia. | 4.19 in |
Flow Rate | 75 lpm |
Displacement | 130.6 cm3/Rev |
Weight | 0.0 LB |