Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Type | BSP |
Port Size | G 1/2 |
Motor Element | Geroler |
Material | Cast Iron |
Bolt Circle Dia. | 4.19 in |
Mount Type | 4 Bolt |
Displacement (in³/rev) | 7.97 |
Intermittent Pressure [Max] | 310 bar |
Flow Rate | 75 lpm |
Paint | Primer Low Gloss Black |
Motor Type | Disc Valve |
Pilot Diameter | 3.25 in |
Torque | 385 Nm |
Series | 2000 Series |
Displacement | 130.6 cm3/Rev |
RPM [Min] | 576 rpm |
Mounting Hole Size | 0.535 in |
Weight | 0.0 LB |