Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Mount Type | 4 Bolt |
Displacement | 101.6 cm3/Rev |
Port Type | Manifold, O-Ring |
Motor Type | Disc Valve |
Case Drain | G 1/4 BSP Straight Thread Port |
Bolt Circle Dia. | 4.19 in |
Flow Rate | 75 lpm |
Motor Element | Geroler |
RPM [Min] | 742 rpm |
Intermittent Pressure [Max] | 310 bar |
Series | 2000 Series |
Output Torque at Rated PSI (inch/pounds) | 2611 in lb |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.535 in |
Paint | Primer Low Gloss Black |
RPM [Max] | 742 rpm |
Material | Cast Iron |
Geroter/Geroler Options | Standard |
Torque | 295 Nm |
Port Size | M10 X 1.5-6H |
Shaft Size & Type | Splined |
Displacement (in³/rev) | 6.2 |
Weight | 0.0 LB |