Char-Lynn
104-4247-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100156218
each
Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Size | 7/8-14 |
Motor Element | Geroler |
Flow Rate | 75 lpm |
RPM [Max] | 308 rpm |
Displacement (in³/rev) | 14.91 |
Displacement | 244.3 cm3/Rev |
RPM [Min] | 308 rpm |
Output Torque at Rated PSI (inch/pounds) | 5841 in lb |
Motor Type | Disc Valve |
Bolt Circle Dia. | 4.19 in |
Mounting Hole Size | 0.535 in |
Torque | 660 Nm |
Geroter/Geroler Options | Standard |
Shaft Size & Type | Straight |
Pilot Diameter | 3.25 in |
Port Type | SAE O-Ring |
Series | 2000 Series |
Mount Type | 2 Bolt |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Paint/Packaging | Individual Box |
Material | Cast Iron |
Intermittent Pressure [Max] | 260 bar |
Weight | 0.0 LB |