text.skipToContent text.skipToNavigation


105-1007-006

Char-Lynn 2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153078
each
    Shipment Options

Product details

  • 2000 Series
  • 4-Bolt Wheel
  • 1 1/4 in Tapered Shaft
  • SAE-10 Side Port, Staggered
  • Nitrile Seals

description

  • When the job is tough – perhaps the harvest is long, or the brush to be cleared is thicker than usual – nobody has time for a faulty, unreliable motor. Eaton answers the call with disc valve motors that provide higher flows and pressures than spool valve motors. Whether the system requires standard mount, wheel mount or bearingless configurations, Eaton disc valve motors deliver unrivaled performance for a variety of applications.

features

  • Smooth rotation even at low rpm
  • High shaft load capability
  • Double-row tapered roller bearings

options

  • Eight shaft configurations
  • Port reliefs
  • Speed sensors
  • Oversized ports
  • Two speed
  • Manifold

Specifications

Series 2000 Series
Duty Standard-Duty
Mount Type 4 Bolt, Wheel
Shaft Size & Type 1 1/4 in Tapered
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port, Staggered
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 18.7
Special Features None
Case Drain SAE-4
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Flow [MAX] 20 gal/min
Bolt Circle Dia. 5.81 in
RPM [MAX] 246 rpm
Output Torque at Rated PSI (inch/pounds) 6750 in lb
Maximum Speed 246 rpm @ 20 gal/min
Pilot Diameter 4 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 1 1/4 in
Port Code AA
Mounting Type Code AB
Special Features Assembly Code 0
Shaft Type Tapered
Accessories Code 00
Corrosion Resistant No
Case Drain Code 01
Output Shaft Code 03
Weight 28.0 LB

Supporting Documents

You May Also Like