Char-Lynn
105-1016-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155162
each
Product details
- 2000 Series
- 4-Bolt Wheel
- 1 in SAE-6B Splined Shaft
- SAE-10 Side Port, Staggered
- Nitrile Seals
Specifications
Output Shaft Code | 05 |
Port Code | AA |
Pilot Diameter | 4.25 in |
Port Location | Side Port, Staggered |
Special Features Assembly Code | 0 |
Paint Code | 0 |
Mount Type | 4 Bolt, Wheel |
Rotation | Standard Rotation |
Bolt Circle Dia. | 5.81 in |
Motor Type | Disc Valve |
Inlet Pressure [Max] | 4500 psi |
Mounting Type Code | AB |
Duty | Standard-Duty |
Case Drain | SAE-4 |
Special Features | None |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Port Type | SAE O-Ring |
Output Torque at Rated PSI (inch/pounds) | 2630 in lb |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 742 rpm @ 20 gal/min |
Special Features Hardware Code | 00 |
Corrosion Resistant | No |
Seal Material | Buna-N |
Displacement (in³/rev) | 6.2 |
Flange Orientation | Standard |
Splines | 6 |
Port Size | SAE-10 |
Series | 2000 Series |
Shaft Type | Splined |
Paint/Packaging | No Paint, Individual Box |
Accessories Code | 00 |
Case Drain Code | 01 |
Mounting Holes | 0.535 in |
Weight | 42.0 LB |