text.skipToContent text.skipToNavigation


105-1060-006

Char-Lynn 2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153086
each

Product details

  • 2000 Series
  • 4-Bolt Wheel
  • 1 1/4 in Tapered Shaft
  • SAE-10 Side Port, Staggered
  • Nitrile Seals

description

  • When the job is tough – perhaps the harvest is long, or the brush to be cleared is thicker than usual – nobody has time for a faulty, unreliable motor. Eaton answers the call with disc valve motors that provide higher flows and pressures than spool valve motors. Whether the system requires standard mount, wheel mount or bearingless configurations, Eaton disc valve motors deliver unrivaled performance for a variety of applications.

features

  • Highly efficient Geroler® element provides energy savings
  • Widest range of available options on the market promotes maximum flexibility to fit into many applications
  • Disc valve design delivers the lowest pressure drop in the industry

options

  • Eight shaft configurations
  • Port reliefs
  • Speed sensors
  • Oversized ports
  • Two speed
  • Manifold

Specifications

Series 2000 Series
Duty Standard-Duty
Mount Type 4 Bolt, Wheel
Shaft Size & Type 1 1/4 in Tapered
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port, Staggered
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 24.03
Case Drain SAE-4
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Flow [MAX] 20 gal/min
Bolt Circle Dia. 5.81 in
RPM [MAX] 191 rpm
Output Torque at Rated PSI (inch/pounds) 6840 in lb
Maximum Speed 191 rpm @ 20 gal/min
Pilot Diameter 4 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Pressure [MAX] 2250 psi
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 1 1/4 in
Port Code AA
Mounting Type Code AB
Special Features Assembly Code 0
Shaft Type Tapered
Accessories Code 00
Corrosion Resistant No
(Catalog) Shaft Type 1 1/4 in Tapered
Case Drain Code 01
Port Size & Location SAE-10 Side
Output Shaft Code 03
Catalog Order Number MA100153086
Weight 42.0 LB

Supporting Documents

You May Also Like