Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Paint/Packaging | No Paint, Individual Box |
Corrosion Resistant | No |
Material | Cast Iron |
Duty | Standard-Duty |
Port Size | 1 1/16-12 |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 4.92 |
Flange Orientation | Standard |
Torque | 235 Nm |
Splines | 14 |
Special Features | None |
Case Drain | SAE-4 |
Special Features Assembly Code | 0 |
Intermittent Pressure [Max] | 310 bar |
Output Torque at Rated PSI (inch/pounds) | 2065 in lb |
Series | 2000 Series |
Port Code | AF |
Rotation | Standard Rotation |
Output Shaft Code | 04 |
Special Features Hardware Code | 00 |
Mount Type | 4 Bolt |
Paint Code | 0 |
Mounting Type Code | AB |
Seal Material | Buna-N |
Case Drain Code | 01 |
Shaft Type | Splined |
Mounting Holes | 0.535 in |
Port Location | Side Port, 180° Apart |
Bolt Circle Dia. | 5.81 in |
Shaft Size & Type | 1 1/4 in 14T Splined |
Displacement | 80.6 cm3/Rev |
Motor Element | Geroler |
Mounting Hole Size | 0.535 in |
Motor Type | Disc Valve |
Inlet Pressure [Max] | 4500 psi |
Accessories Code | 00 |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
RPM [Min] | 908 rpm |
Flow Rate | 75 lpm |
Pilot Diameter | 4.25 in |
Weight | 42.0 LB |