Char-Lynn
105-1265-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155316
each
Product details
- 2000 Series
- 4-Bolt Wheel
- 1 in Straight Shaft
- SAE-10 Side Port, Staggered
- Viton Seals
Specifications
Mount Type | 4 Bolt, Wheel |
Output Shaft Code | 01 |
Motor Type | Disc Valve |
Shaft Size & Type | 1 in Straight |
Motor Element | Geroler |
Case Drain Code | 01 |
Mounting Type Code | AB |
Duty | Standard-Duty |
Bolt Circle Dia. | 5.81 in |
Mounting Holes | 0.535 in |
Port Size | SAE-10 |
Accessories Code | 00 |
Paint/Packaging | No Paint, Individual Box |
Port Location | Side Port, Staggered |
Seal Material | Viton |
Case Drain | SAE-4 |
Inlet Pressure [Max] | 4500 psi |
Output Torque at Rated PSI (inch/pounds) | 4040 in lb |
Pilot Diameter | 4.25 in |
Special Features Hardware Code | 01 |
Corrosion Resistant | No |
Flange Orientation | Standard |
Splines | 0 |
Paint Code | 0 |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 9.6 |
Shaft Type | Straight |
Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
Special Features | None |
Port Code | AA |
Series | 2000 Series |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Weight | 42.0 LB |