Char-Lynn
105-1275-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155324
each
Product details
- 2000 Series
- 4-Bolt Wheel
- 32 mm Straight Shaft
- 1/2 BSPP Side Port, Staggered
- Nitrile Seals
Specifications
Flange Orientation | Standard |
Port Type | BSPP |
Mounting Type Code | AB |
Port Size | 1/2 |
Paint Code | 0 |
Shaft Size & Type | 32 mm Straight |
Shaft Type | Straight |
Case Drain | G 1/4 (BSP) |
Rotation | Standard Rotation |
Bolt Circle Dia. | 5.81 in |
Accessories Code | AB |
Mounting Holes | 0.535 in |
Series | 2000 Series |
Special Features | Low Speed Valve |
Pilot Diameter | 4.25 in |
Port Code | AG |
Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
Motor Element | Geroler |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
Motor Type | Disc Valve |
Splines | 0 |
Corrosion Resistant | No |
Seal Material | Buna-N |
Inlet Pressure [Max] | 4500 psi |
Output Torque at Rated PSI (inch/pounds) | 6840 in lb |
Port Location | Side Port, Staggered |
Displacement (in³/rev) | 24 |
Special Features Hardware Code | 00 |
Case Drain Code | 02 |
Paint/Packaging | No Paint, Individual Box |
Output Shaft Code | 23 |
Mount Type | 4 Bolt, Wheel |
Weight | 42.0 LB |