Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Paint/Packaging | Low Gloss Black, Individual Box |
Case Drain | G 1/4 (BSP) |
Special Features | None |
Mounting Type Code | AP |
Port Size | G 1/2 |
Special Features Assembly Code | 0 |
Seal Material | Buna-N |
Material | Cast Iron |
Flange Orientation | Standard |
RPM [Min] | 908 rpm |
Corrosion Resistant | No |
Output Shaft Code | 03 |
Special Features Hardware Code | 00 |
Port Code | AG |
Accessories Code | 00 |
Motor Element | Geroler |
Bolt Circle Dia. | 5.81 in |
Motor Type | Disc Valve |
Rotation | Standard Rotation |
Duty | Standard-Duty |
Flow Rate | 75 lpm |
Case Drain Code | 02 |
Displacement (in³/rev) | 4.92 |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Intermittent Pressure [Max] | 310 bar |
Paint Code | A |
Pilot Diameter | 4.25 in |
Port Type | BSP |
Splines | 0 |
Mounting Holes | 0.535 in |
Paint | Primer Low Gloss Black |
Displacement | 80.6 cm3/Rev |
Series | 2000 Series |
Inlet Pressure [Max] | 4500 psi |
Torque | 235 Nm |
Output Torque at Rated PSI (inch/pounds) | 2065 in lb |
Shaft Type | Tapered |
Shaft Size & Type | 1 1/4 in Tapered |
Mount Type | 4 Bolt |
Port Location | Side Port, Staggered |
Weight | 42.0 LB |