Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Taper Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Output Torque at Rated PSI (inch/pounds) | 4027 in lb |
Port Code | AB |
Mount Type | 4 Bolt |
Port Size | Manifold, 3/8-16 UNC Threads, 3/8-16 UNC-2B |
Paint | Primer Low Gloss Black |
Case Drain Code | 01 |
Bolt Circle Dia. | 5.81 in |
Motor Element | Geroler |
Corrosion Resistant | No |
Special Features | None |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Mounting Type Code | AB |
Flange Orientation | Standard |
Flow Rate | 75 lpm |
Intermittent Pressure [Max] | 260 bar |
Geroter/Geroler Options | Standard |
Shaft Type | Tapered |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Port Location | Side Port |
Special Features Assembly Code | 0 |
Inlet Pressure [Max] | 4500 psi |
Accessories Code | 00 |
Paint Code | A |
RPM [Min] | 477 rpm |
Displacement | 158.1 cm3/Rev |
Seal Material | Buna-N |
Mounting Holes | 0.535 in |
Output Shaft Code | 03 |
Motor Type | Disc Valve |
Mounting Hole Size | 0.535 in |
RPM [Max] | 477 rpm |
Material | Cast Iron |
Splines | 0 |
Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
Pilot Diameter | 4.25 in |
Duty | Standard-Duty |
Torque | 455 Nm |
Shaft Size & Type | Tapered |
Port Type | Manifold, O-Ring |
Displacement (in³/rev) | 9.65 |
Rotation | Standard Rotation |
Series | 2000 Series |
Special Features Hardware Code | 00 |
Weight | 42.0 LB |