Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Pilot Diameter | 4.25 in |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Shaft Size & Type | Straight |
Paint Code | A |
RPM [Max] | 308 rpm |
Case Drain | G 1/4 BSP Straight Thread Port |
RPM [Min] | 308 rpm |
Shaft Type | Straight |
Motor Type | Disc Valve |
Flow Rate | 75 lpm |
Mount Type | 4 Bolt |
Port Size | Manifold, M10 x 1.5 Threads, M10 X 1.5-6H |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Geroter/Geroler Options | Standard |
Torque | 660 Nm |
Port Code | AE |
Duty | Standard-Duty |
Output Shaft Code | 23 |
Case Drain Code | 02 |
Mounting Holes | 0.535 in |
Maximum Speed @ Continuous Flow | 308 rpm @ 20 gal/min |
Special Features Hardware Code | 00 |
Port Type | Manifold, O-Ring |
Corrosion Resistant | No |
Bolt Circle Dia. | 5.81 in |
Intermittent Pressure [Max] | 260 bar |
Mounting Type Code | AB |
Accessories Code | 00 |
Splines | 0 |
Port Location | Side Port |
Displacement (in³/rev) | 14.91 |
Output Torque at Rated PSI (inch/pounds) | 5841 in lb |
Inlet Pressure [Max] | 4500 psi |
Flange Orientation | Standard |
Seal Material | Buna-N |
Special Features | None |
Paint | Primer Low Gloss Black |
Mounting Hole Size | 0.535 in |
Displacement | 244.3 cm3/Rev |
Series | 2000 Series |
Material | Cast Iron |
Weight | 42.0 LB |