Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Size | 1 1/16-12 |
Special Features | None |
Port Type | SAE O-Ring |
Special Features Hardware Code | 00 |
Mount Type | 4 Bolt |
Paint Code | A |
Mounting Holes | 0.535 in |
Output Torque at Rated PSI (inch/pounds) | 5841 in lb |
Special Features Assembly Code | 0 |
RPM [Max] | 308 rpm |
Inlet Pressure [Max] | 4500 psi |
Accessories Code | 00 |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Mounting Hole Size | 0.535 in |
Bolt Circle Dia. | 5.81 in |
Corrosion Resistant | No |
Output Shaft Code | 03 |
Displacement (in³/rev) | 14.91 |
Seal Material | Buna-N |
Pilot Diameter | 4.25 in |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Port Location | Side Port, 180° Apart |
Material | Cast Iron |
Torque | 660 Nm |
Splines | 0 |
Geroter/Geroler Options | Standard |
Series | 2000 Series |
Duty | Standard-Duty |
Shaft Size & Type | Tapered |
Displacement | 244.3 cm3/Rev |
Paint | Primer Low Gloss Black |
Motor Element | Geroler |
Port Code | AF |
Motor Type | Disc Valve |
Maximum Speed @ Continuous Flow | 308 rpm @ 20 gal/min |
Mounting Type Code | AB |
Flow Rate | 75 lpm |
Intermittent Pressure [Max] | 260 bar |
Shaft Type | Tapered |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
RPM [Min] | 308 rpm |
Case Drain Code | 01 |
Weight | 42.0 LB |