Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Flow Rate | 75 lpm |
Torque | 455 Nm |
Bolt Circle Dia. | 6.3 in |
Pilot Diameter | 4.92 in |
Displacement | 158.1 cm3/Rev |
Intermittent Pressure [Max] | 260 bar |
Motor Type | Disc Valve |
Mount Type | 4 Bolt |
Displacement (in³/rev) | 9.65 |
Series | 2000 Series |
Material | Cast Iron |
Port Size | G 1/2 |
Motor Element | Geroler |
RPM [Min] | 477 rpm |
Mounting Hole Size | 0.543 in |
Port Type | BSP |
Paint | Primer Low Gloss Black |
Weight | 0.0 LB |