Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Taper Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement | 130.6 cm3/Rev |
Paint | Charcoal Gray |
Motor Element | Geroler |
Intermittent Pressure [Max] | 310 bar |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Motor Type | Disc Valve |
Material | Cast Iron |
Paint/Packaging | Charcoal Gray, Individual Box |
Bolt Circle Dia. | 5.81 in |
Series | 2000 Series |
Displacement (in³/rev) | 7.97 |
Port Type | Manifold, O-Ring |
Output Torque at Rated PSI (inch/pounds) | 3408 in lb |
Pilot Diameter | 4.25 in |
Flow Rate | 75 lpm |
Shaft Size & Type | Tapered |
Port Size | 3/8-16 UNC-2B |
Mount Type | 4 Bolt |
RPM [Max] | 576 rpm |
Geroter/Geroler Options | Standard |
RPM [Min] | 576 rpm |
Torque | 385 Nm |
Mounting Hole Size | 0.535 in |
Weight | 0.0 LB |