Char-Lynn
105-1481-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100160645
each
Product details
- Disc Motor
- Geroler
- Disc Valve
- Port
- 29.84 Cubic Inch Displacement Per Rev
Specifications
Motor Element | Geroler |
Bolt Circle Dia. | 5.81 in |
Motor Type | Disc Valve |
Displacement (in³/rev) | 29.84 |
Mounting Hole Size | 0.535 in |
Mount Type | 4 Bolt, Wheel |
Series | 2000 Series |
Pilot Diameter | 4.25 in |
Weight | 0.0 LB |