Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
RPM [Min] | 477 rpm |
Pilot Diameter | 4.25 in |
Displacement (in³/rev) | 9.65 |
Mounting Hole Size | 0.535 in |
RPM [Max] | 477 rpm |
Mount Type | 4 Bolt |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Port Type | SAE O-Ring |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Bolt Circle Dia. | 5.81 in |
Displacement | 158.1 cm3/Rev |
Shaft Size & Type | Tapered |
Port Size | 7/8-14 |
Geroter/Geroler Options | Standard |
Motor Element | Geroler |
Intermittent Pressure [Max] | 260 bar |
Series | 2000 Series |
Motor Type | Disc Valve |
Paint | Primer Low Gloss Black |
Output Torque at Rated PSI (inch/pounds) | 4027 in lb |
Torque | 455 Nm |
Material | Cast Iron |
Flow Rate | 75 lpm |
Weight | 0.0 LB |