Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement (in³/rev) | 11.9 |
Port Type | Manifold, O-Ring |
Mount Type | 4 Bolt |
Motor Type | Disc Valve |
Series | 2000 Series |
Motor Element | Geroler |
Port Size | 3/8-16 UNC |
Displacement | 194.8 cm3/Rev |
Intermittent Pressure [Max] | 260 bar |
Paint/Packaging | Individual Box |
Material | Cast Iron |
RPM [Min] | 385 rpm |
Bolt Circle Dia. | 5.81 in |
Mounting Hole Size | 0.535 in |
Torque | 540 Nm |
Pilot Diameter | 4.25 in |
Shaft Size & Type | Splined |
Flow Rate | 75 lpm |
Weight | 0.0 LB |