Char-Lynn
106-1069-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155407
each
Product details
- Disc Valve Motor Type
Specifications
Rotation | Standard Rotation |
Case Drain Code | 02 |
Port Code | AG |
Corrosion Resistant | Yes |
Series | 2000 Series |
Splines | 12 |
Special Features Hardware Code | 00 |
Motor Type | Disc Valve |
Bolt Circle Dia. | 5 in |
Special Features Assembly Code | 0 |
Special Features | None |
Port Size | 1/2 |
Shaft Type | Splined |
Duty | Corrosion Resistant-Duty |
Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
Pilot Diameter | 4 in |
Case Drain | G 1/4 (BSP) |
Port Type | BSPP |
Paint Code | B |
Accessories Code | 00 |
Motor Element | Geroler |
Seal Material | Buna-N |
Output Torque at Rated PSI (inch/pounds) | 4040 in lb |
Port Location | Side Port, Staggered |
Output Shaft Code | 00 |
Paint/Packaging | Epoxy Coated Gray |
Inlet Pressure [Max] | 4500 psi |
Shaft Size & Type | 12 Tooth Spline 12/24 Pitch |
Displacement (in³/rev) | 9.6 |
Mounting Holes | 0.535 in |
Flange Orientation | Standard |
Mounting Type Code | AD |
Mount Type | 4 Bolt, Bearingless |
Weight | 42.0 LB |