Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Bearingless Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Inlet Pressure [Max] | 4500 psi |
Flange Orientation | Standard |
Bolt Circle Dia. | 5 in |
Mounting Type Code | AD |
Corrosion Resistant | No |
Mount Type | 4 Bolt |
Shaft Type | Splined |
Case Drain Code | 02 |
Shaft Size & Type | Bearingless |
Output Torque at Rated PSI (inch/pounds) | 6750 in lb |
Torque | 765 Nm |
Port Location | Side Port |
Flow Rate | 75 lpm |
Pilot Diameter | 4 in |
Duty | Standard-Duty |
Accessories Code | 00 |
Displacement (in³/rev) | 18.71 |
Rotation | Standard Rotation |
Output Shaft Code | 00 |
Paint/Packaging | Low Gloss Black, Individual Box |
Motor Element | Geroler |
Port Size | Manifold, M10 x 1.5 Threads |
Mounting Hole Size | 0.535 in |
Displacement | 306.6 cm3/Rev |
Paint | Primer Low Gloss Black |
Paint Code | A |
RPM [Min] | 246 rpm |
Motor Type | Disc Valve |
Special Features Assembly Code | 0 |
Series | 2000 Series |
Port Type | Manifold, O-Ring |
Maximum Speed @ Continuous Flow | 246 rpm @ 20 gal/min |
Intermittent Pressure [Max] | 240 bar |
Case Drain | G 1/4 (BSP) |
Special Features Hardware Code | 00 |
Mounting Holes | 0.535 in |
Seal Material | Buna-N |
Port Code | AE |
Special Features | None |
Material | Cast Iron |
Splines | 12 |
Weight | 42.0 LB |