text.skipToContent text.skipToNavigation


109-1012-006

Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153111

Product details

  • 4000 Series
  • 4-Bolt Flange, SAE B
  • 1 1/4 in 14T Splined Shaft
  • 3/4 Split Flange Side Port
  • Nitrile Seals

description

  • The 4000 Series Char-Lynn motor packs over 60 peak hp into a small frame motor. Features include nine displacements, four mounting styles, and six different output shafts. The 4000 Series also utilizes patented wear-compensating disc valve technology to give you the highest performance over the life of the motor.

Specifications

Series 4000 Series
Duty Standard-Duty
Mount Type 4 Bolt, SAE-B
Shaft Size & Type 1 1/4 in 14T Splined
Port Size 3/4
Port Type Split Flange
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 9.9
Special Features None
Case Drain SAE-4 w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 5 in
Output Torque at Rated PSI (inch/pounds) 4290 in lb
Maximum Speed 582 rpm @ 25 gal/min
Pilot Diameter 4 in
Mounting Holes 0.58 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Splines 14
Paint Code 0
Special Features Hardware Code 00
Shaft Size 1 1/4 in
Port Code D
Mounting Type Code B
Shaft Type Splined
Corrosion Resistant No
Output Shaft Code 03
Weight 57.0 LB

Supporting Documents

You May Also Like