Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Mounting Hole Size | 0.562 in |
Torque | 930 Nm |
Motor Element | Geroler |
Bolt Circle Dia. | 5.81 in |
Intermittent Pressure [Max] | 240 bar |
Port Type | SAE O-Ring |
Material | Cast Iron |
RPM [Max] | 239 rpm |
Mount Type | 4 Bolt |
RPM [Min] | 239 rpm |
Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port With Shuttle Valve |
Flow Rate | 95 lpm |
Output Torque at Rated PSI (inch/pounds) | 8240 in lb |
Displacement (in³/rev) | 24.04 |
Displacement | 393.9 cm3/Rev |
Shaft Size & Type | Tapered |
Pilot Diameter | 3.625 in |
Series | 4000 Series |
Paint/Packaging | Individual Box |
Geroter/Geroler Options | Standard |
Port Size | 7/8-14 |
Weight | 25.0 LB |