text.skipToContent text.skipToNavigation


109-1117-006

Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153140

Product details

  • 4000 Series
  • 4-Bolt Flange, SAE B
  • 1 1/4 in 14T Splined Shaft
  • SAE-12 Side Port
  • Nitrile Seals

description

  • Eaton's 4000 series Char-Lynn® product line motor can deliver more than 40 hp in a small package. The disc valve design gives the highest performance available.

features

  • Smooth rotation even at low rpm
  • High shaft load capability
  • Double row tapered roller bearings for high side load capabilities

options

  • Five shaft configurations
  • Four mounting styles

Specifications

Series 4000 Series
Duty Standard-Duty
Mount Type 4 Bolt, SAE-B
Shaft Size & Type 1 1/4 in 14T Splined
Port Size SAE-12
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 12.54
Case Drain SAE-4 w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Flow [MAX] 25 gal/min
Bolt Circle Dia. 5 in
RPM [MAX] 459 rpm
Output Torque at Rated PSI (inch/pounds) 5300 in lb
Maximum Speed 459 rpm @ 25 gal/min
Pilot Diameter 4 in
Mounting Holes 0.58 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Pressure [MAX] 3000 psi
Splines 14
Paint Code 0
Special Features Hardware Code 00
Shaft Size 1 1/4 in
Port Code B
Mounting Type Code B
Shaft Type Splined
Corrosion Resistant No
(Catalog) Shaft Type 1 1/4 in - 14T Spline
Port Size & Location SAE-12 Side
Output Shaft Code 03
Catalog Order Number MA100153140
Weight 57.0 LB

Supporting Documents

You May Also Like