Product details
- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Spline Output Shaft
description
- The 4000 Series Char-Lynn motor packs over 60 peak hp into a small frame motor. Features include nine displacements, four mounting styles, and six different output shafts. The 4000 Series also utilizes patented wear-compensating disc valve technology to give you the highest performance over the life of the motor.
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Output Torque at Rated PSI (inch/pounds) | 7523 in lb |
Torque | 850 Nm |
Inlet Pressure [Max] | 4500 psi |
Motor Type | Disc Valve |
Splines | 17 |
Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
Geroter/Geroler Options | Standard |
Paint Code | A |
Flow Rate | 95 lpm |
Intermittent Pressure [Max] | 260 bar |
RPM [Min] | 303 rpm |
Mount Type | 4 Bolt |
Mounting Hole Size | 0.562 in |
Port Size | 3/4, G 3/4 |
Port Code | C |
Rotation | Standard Rotation |
Pilot Diameter | 5 in |
Output Shaft Code | 13 |
Bolt Circle Dia. | 6 3/8 in |
Special Features | None |
Shaft Size & Type | Splined |
Corrosion Resistant | No |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Flange Orientation | Standard |
Mounting Holes | 0.56 in |
Displacement | 311.8 cm3/Rev |
Special Features Hardware Code | 00 |
Duty | Standard-Duty |
Motor Element | Geroler |
Material | Cast Iron |
Port Location | Side Port |
Shaft Type | Splined |
Port Type | BSPP |
Displacement (in³/rev) | 19.03 |
Paint | Primer Low Gloss Black |
RPM [Max] | 303 rpm |
Maximum Speed @ Continuous Flow | 303 rpm @ 25 gal/min |
Series | 4000 Series |
Seal Material | Buna-N |
Mounting Type Code | F |
Weight | 57.0 LB |