text.skipToContent text.skipToNavigation


109-1215-006

Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153153
each

Product details

  • 4000 Series
  • 4-Bolt Flange, SAE B
  • 1 1/4 in Straight Shaft
  • SAE-12 Side Port
  • Nitrile Seals

description

  • Eaton's 4000 series Char-Lynn® product line motor can deliver more than 40 hp in a small package. The disc valve design gives the highest performance available.

features

  • Highly efficient Geroler® element provides energy savings
  • Widest range of available options on the market promotes maximum flexibility to fit into many applications
  • Disc valve design delivers the lowest pressure drop in the industry

options

  • Five shaft configurations
  • Four mounting styles

Specifications

Series 4000 Series
Duty Standard-Duty
Mount Type 4 Bolt, SAE-B
Shaft Size & Type 1 1/4 in Straight
Port Size SAE-12
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 38.07
Case Drain SAE-4 w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Flow [MAX] 25 gal/min
Bolt Circle Dia. 5 in
RPM [MAX] 151 rpm
Output Torque at Rated PSI (inch/pounds) 8605 in lb
Maximum Speed 151 rpm @ 25 gal/min
Pilot Diameter 4 in
Mounting Holes 0.58 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Pressure [MAX] 1700 psi
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 1 1/4 in
Port Code B
Mounting Type Code B
Shaft Type Straight
Corrosion Resistant No
(Catalog) Shaft Type 1 1/4 in x 5/16 in Straight
Port Size & Location SAE-12 Side
Output Shaft Code 01
Catalog Order Number MA100153153
Weight 47.45 LB
Package Quantity 1.0 Piece

Supporting Documents

You May Also Like